Shop All Respirator Accessories
Allegro Industries
Respirator Cleaning Kit
Mfr # 4001
Zoro # G3408745
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solution Type Water Soluble
- Includes (100) Seals, (100) Sterile Storage Bags, (2) Sided Bucket, Air Bulb, Brush, Large 17 qt Water-Soluble Cleaner
- For Use With Full- and Half-Facepiece Respirators
- Standards OSHA
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 4001
- Zoro # G3408745
- UPC # 741851400105
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Container Size | 45 oz |
Details
Solution Type | Water Soluble |
Includes | (100) Seals, (100) Sterile Storage Bags, (2) Sided Bucket, Air Bulb, Brush, Large 17 qt Water-Soluble Cleaner |
Item | Respirator Cleaning Kit |
For Use With | Full- and Half-Facepiece Respirators |
Standards | OSHA |
Packaging | Individually Packaged |
Description
Respirator Cleaning Kit, Water Soluble, Includes (100) Seals, (100) Sterile Storage Bags, (2) Sided Bucket, Air Bulb, Brush, Large 17 qt Water-Soluble Cleaner, OSHA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0347-RA_14x10 (LCU3-0347-RA_14x10)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- BRADY Pipe Marker, Condensate Drain, PK5, 7063-1-PK (7063-1-PK)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL (61796)
- ALLEGRO INDUSTRIES Respirator Cleaning Packets, Dry, PK90 (4001-02)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning Wipes, (3001-20PPD)
- ALLEGRO INDUSTRIES Fit Testing Hood (2040-04)
- ALLEGRO INDUSTRIES Maintenance Free Tyvek Hood Cf Sar (9910-EF)
- ALLEGRO INDUSTRIES ALLEGRO STANDARD SMOKE TEST RESPIRATOR KIT (2050)
- ALLEGRO INDUSTRIES Strain Relief, 953407 (9534-07)
- ALLEGRO INDUSTRIES Fit Check Ampules, Isoamyl Acetate, PK10 (0201)
- Allegro Industries Respirator Accessories