Shop All Supplied Air System Accessories
Allegro Industries
Replacement Outer Lens, Polycarbonate
Mfr # 9904-36
Zoro # G5282015
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Supplied Air System
- Material Polycarbonate
- Size 3-4/8 in x 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9904-36
- Zoro # G5282015
- UPC # 741851990385
- Country of Origin Taiwan, Province of China
- Category Supplied Air System Accessories
Dimensions
Size | 3-4/8 in x 1-3/8 in |
Details
Item | Replacement Outer Lens |
For Use With | Supplied Air System |
Material | Polycarbonate |
Description
Replacement Outer Lens, For Use With Supplied Air System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDAS Alliance COOL FR Jacket, Style: 9oz Cotton FR w/30inch Leather sleeves, Medium, Navy blue (33-8060M)
- ULTRATECH Pop-Up Pool Plus, 20 gal Spill Capacity, 10 oz Polyethylene (8010)
- PIG Drainage Hose, White/Clear, 25 ft. (TLS679)
- ERB SAFETY Safety Glasses, Black Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (15330)
- ALLEGRO INDUSTRIES Diameter Duct to Duct Connector, 26 (9700-26)
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/o CO Monitor (9872-40W/O)
- ALLEGRO INDUSTRIES Cold/Cool Air System Flow Adapter (9910-11EF)
- ALLEGRO INDUSTRIES Air Temperature Controller (9990)
- ALLEGRO INDUSTRIES Replacement Peel Offs, PK50 (NV37-25)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- ALLEGRO INDUSTRIES Airline Regulator (9891-11)
- Allegro Industries Supplied Air System Accessories