Shop All Supplied Air System Accessories
Allegro Industries
Remote CO Alarm, 9-1/2 x 10 x 8 In.
Mfr # 9871-01
Zoro # G4692965
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allegro Air Filtration Panel
- Includes 50 ft Cord
- Size 10.5" H x 7.5" W x 9.25"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9871-01
- Zoro # G4692965
- UPC # 741851987101
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Size | 10.5" H x 7.5" W x 9.25"L |
Details
Item | Remote Carbon Monoxide Alarm with Strobe |
For Use With | Allegro Air Filtration Panel |
Includes | 50 ft Cord |
Description
Remote Carbon Monoxide Alarm with Strobe, Includes 50 ft Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-M-30-T)
- 3M SPEEDGLAS Carry Bag, Nylon, Black (SG-90)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-450)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (2UUG5)
- ALLEGRO INDUSTRIES Inlet Filter (9700-65)
- ALLEGRO INDUSTRIES Respirator Replacement Belt (NV2022)
- ALLEGRO INDUSTRIES Nova 2000 Peel Off Lens, PK50 (NV20-17)
- ALLEGRO INDUSTRIES Low Pressure Flow Adaptor, Plastic, Nylon (9910-11)
- ALLEGRO INDUSTRIES Diameter Y-Duct Connector, 16 lbs, 20 (9650-Y)
- ALLEGRO INDUSTRIES Airline Hose, 50 ft., Polyvinyl/Polyester (9101-50B)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- Allegro Industries Supplied Air System Accessories