Shop All Manhole Cover Lifters
Allegro Industries
Puncture-Proof Wheels, 10in, PK2
Mfr # 9401-29
Zoro # G5927354
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drop Axles Ensure Height Remains the Same, Increases Footprint
- Includes Puncture Proof Wheels
- Overall Width 10 in
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9401-29
- Zoro # G5927354
- UPC # 741851940199
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Width | 10 in |
Details
Item | Magnetic Lid Lifter Wheels |
Features | Drop Axles Ensure Height Remains the Same, Increases Footprint |
Includes | Puncture Proof Wheels |
Color | Black |
Material | Rubber |
Description
Magnetic Lid Lifter Wheels, Features Drop Axles Ensure Height Remains the Same, Increases Footprint, Collapsed Width Not Applicable, Material Rubber, Overall Height Not Applicable, Overall Width 10 in, Color Black, Collapsed Height Not Applicable, Overall Length Not Applicable, Capacity Not Applicable, Collapsed Length Not Applicable, Includes Puncture Proof Wheels, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 80 Ft (RCG28008)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-14)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-YA55-CK - Fits Yale Model # YA55 (GWK-YA55-CK)
- KEEPER E-TRACK TIE-OFF 7"" YLW (47801)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 660 lb., Slvr (9401-25A)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 17 lb., Yellow (9406-36A)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Alum. Dolly, 900 Lb (9401-26A)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- ALLEGRO INDUSTRIES Manhole Cover Hook, Steel, Slvr (9401-32)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 500 lb., Orng (9401-35)
- ALLEGRO INDUSTRIES Magnetic Valve Lid Lifter (9401-40)
- Allegro Industries Manhole Cover Lifters