Shop All Supplied Air Systems
Allegro Industries
Pot Style Airline Filter
Mfr # 9874-W/O
Zoro # G7082424
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings 1/4 in Hansen
- CFM 75
- System Type SAR System
- Couplers Hansen
- Includes Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9874-W/O
- Zoro # G7082424
- UPC # 741851987415
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Width | 12 1/4 in |
Depth | 12 1/4 in |
Height | 18 3/4 in |
Details
Item | Pot Style Airline Filter |
Fittings | 1/4 in Hansen |
CFM | 75 |
System Type | SAR System |
Couplers | Hansen |
Includes | Manifold |
Standards | OSHA |
Maximum Pressure | 125 psi |
Number of Users | 4 |
Description
Pot Style Airline Filter, Number of Users 4, Includes CO Monitor, Manifold, Maximum Pressure 125 psi, Air Flow 75 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- KONG USA Mouse Climbing Helmet, Black, Universal (99716AN02KK)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", White (15-1904-AF1218-601)
- SOUND SEAL Acoustic Panel, Fabric, Gray, 8 sq. ft. (FWP24G)
- ALLEGRO INDUSTRIES Allegro 9832 Ambient Air Pump, 1-1/2 HP Motor, Model A-1500TE (9832)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit, Industrl (9890-04 IND INTERECH)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9285-01)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- ALLEGRO INDUSTRIES Twoworker Tyvek Hood System, 100 Hose (9230-02)
- Allegro Industries Supplied Air Systems