Shop All Fan Parts
Allegro Industries
Plastic Blower, 25ft. Ducting, 12"
Mfr # 9546-25
Zoro # G3523182
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VAC
- For Use With Standard Car or Truck Batteries
- Includes 9546-15 and 9546-25 Models
- Product Type Plastic Blower,25ft. Ducting,12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9546-25
- Zoro # G3523182
- UPC # 741851954394
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 12VAC |
For Use With | Standard Car or Truck Batteries |
Includes | 9546-15 and 9546-25 Models |
Item | Plastic Blower,25ft. Ducting,12" |
Product Type | Plastic Blower,25ft. Ducting,12" |
Description
Plastic Blower,25ft. Ducting,12 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16.25" x 21" x 1", 4 Pack (FO16.25X21X1A_4)
- LIEBERT Thermistor Sensor (183151P1S)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C731)
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- ALLEGRO INDUSTRIES EX Plastic Blower, 16" (9558)
- ALLEGRO INDUSTRIES Plastic Blower, 50ft. Ducting, 8" (9533-50)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 16" (9558-25)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 12" (9548-25)
- ALLEGRO INDUSTRIES EX Plastic Blower, 15ft. Ducting, 12" (9548-15)
- ALLEGRO INDUSTRIES EX Plastic Blower, 12" (9548)
- BROAN Grille Cover with Springs (97011308)
- Allegro Industries Fan Parts