Shop All Laboratory Circulators
Allegro Industries
Plastic Blower, 12"
Mfr # 9546
Zoro # G3523009
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VAC
- For Use With Standard Car or Truck Batteries
- Width 16 in
- Height 17 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9546
- Zoro # G3523009
- UPC # 741851954370
- Country of Origin United States
- Category Laboratory Circulators
Dimensions
Width | 16 in |
Height | 17 in |
Length | 13 in |
Duct Diameter | 12 in |
Details
Voltage | 12VAC |
For Use With | Standard Car or Truck Batteries |
Material | Polyethylene |
Item | Plastic Blower,12" |
Includes | 9546-15 and 9546-25 Models |
Type | Compact Axial Blower |
HP | 1/4 |
Color | Black, Orange, Yellow |
Product Type | Plastic Blower,12" |
Maximum Flow in Free Air | 1,330 cfm |
Blower/Fan Speed | 3,800 RPM |
Amps | 22 A |
Horsepower | 4 hp |
Current (A) | 22 A |
Description
Confined Space Blower, Blower/Fan Speed 3,800 RPM, Includes Canister Housing, Carry Handle, Steel Powder Coated Grill, Current (A) 22 A, Duct Diameter 12 in, Horsepower 4 hp, Maximum Flow in Free Air 1,330 cfm, Voltage 12 V DC, Color Black, Orange, Yellow, For Use With Duct, Material Polyethylene, Height 17 in, Length 13 in, Width 16 in, Type Compact Axial Blower
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 2L (F41712L)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- DIGI-SENSE Traceable Digital Bottle Thermom w/Liqui (94460-56)
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- ALLEGRO INDUSTRIES Centrifugal Gas Blower (Honda, 3.5 hp, 4 (9505-50)
- ALLEGRO INDUSTRIES Axial AC Metal COM-PAX-IAL Blower, 8 (9534)
- ALLEGRO INDUSTRIES Axial DC Standard Metal Blower, 16 (9515-DC)
- ALLEGRO INDUSTRIES Axial AC Inline Booster Plastic Blower, (9539-08I)
- ALLEGRO INDUSTRIES Breathing Air Blower w/ EF Couplers (9815-EF)
- POLYSCIENCE In-line Pt100 Temperature Sensor (510-670)
- Allegro Industries Laboratory Circulators