Shop All Canopies & Shelters
Allegro Industries
Manhole Utility Shelter, Economy Umbrella
Mfr # 9403-01
Zoro # G2673544
original price:
$285.99
9% off
new price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 ft
- Features Waterproof
- Includes Storage Bag
- Color High-Visibility Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9403-01
- Zoro # G2673544
- UPC # 741851940335
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 7 ft |
Collapsed Length | 4 ft |
Collapsed Height | 6 in |
Diameter | 68 in |
Collapsed Width | 4 ft |
Umbrella Diameter | 5 5/8 ft |
Details
Item | Manhole Utility Shelter Economy Umbrella |
Features | Waterproof |
Includes | Storage Bag |
Color | High-Visibility Yellow |
Material | Vinyl |
Frame Material | Wood |
Description
Manhole Utility Shelter Economy Umbrella, Color High-Visibility Yellow, Material Vinyl, Features Waterproof, Frame Material Wood, Includes Storage Bag, Umbrella Diameter 5 5/8 ft, Overall Height 7 ft, Overall Length Not Applicable, Overall Width Not Applicable, Collapsed Height 6 in, Collapsed Length 4 ft, Collapsed Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Gempler's Replacement EverFlo Pump, 1.0 gpm (EF1000)
- ILC Replacement For Ezgo / Cushman / Textron 652781 (Ezgo / Cushman / Textron 652781)
- AFTERMARKET Engine Oil Dip Stick (C0NN6750B)
- MTD Cable-Clutch (946-04027)
- ALLEGRO INDUSTRIES Non-Conductive Umbrella (9403-03)
- ALLEGRO INDUSTRIES Utility Canopy Shelter (9403-10)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Umbrella (9403)
- ALLEGRO INDUSTRIES Side Wall Kit (9403-11)
- ALLEGRO INDUSTRIES Allegro Deluxe Work Tent, 8' x 8', 2 Door (9402-88)
- ALLEGRO INDUSTRIES Allegro 9402-66 Deluxe Work Tent, 6' x 6', 2 Door (9402-66)
- ZORO SELECT Shelter, 20 Ft. X 10 Ft. 8 In., 9 Ft. 9In. (11C540)
- Allegro Industries Canopies & Shelters