Shop All Manhole Cover Lifters
Allegro Industries
Manhole Safety Cross, Steel, 17 lb., Yellow
Mfr # 9406-36A
Zoro # G0508147
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 36 in
- Overall Height 1 1/2 in
- Overall Width 36 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9406-36A
- Zoro # G0508147
- UPC # 741851940489
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Length | 36 in |
Overall Height | 1 1/2 in |
Overall Width | 36 in |
Collapsed Width | 26 in |
Collapsed Length | 26 in |
Details
Item | Manhole Safety Cross |
Material | Steel |
Color | Yellow |
Weight | 17 lb |
Accessory Type | Manhole Safety Cross |
Description
Manhole Safety Cross, Color Yellow, Material Steel, Overall Height 1 1/2 in, Overall Length 36 in, Overall Width 36 in, Collapsed Length 26 in, Collapsed Width 26 in, Weight 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Universal FoldDown Seat w Armrests, Tractors, And Forklifts Black (TS1100)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 17" w/3" Rise, 700 lb. capacity (THRESH3/TMER3)
- CASTERHQ 6"x2" Red Ductile Steel Wheel, Swivel Caster, 1,500 lbs capacity - (35CS620DS84R-04)
- CROSBY S-4100 Replacement Clevis Pin Kit, For Use With A-1361 Single Hooks, S-1325A Coupler, S-1311N Chain (1091829)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 500 lb., Orng (9401-35)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 15 lb., Yellow (9406-24A)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 660 lb., Slvr (9401-25A)
- ALLEGRO INDUSTRIES Manhole Shield (9401-12)
- WARWOOD TOOL 36 Puller Hook Bar (44430)
- Allegro Industries Manhole Cover Lifters