Shop All Manhole Cover Lifters
Allegro Industries
Manhole Safety Cross, Steel, 15 lb., Yellow
Mfr # 9406-24A
Zoro # G0508357
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 24 in
- Overall Height 1 1/2 in
- Overall Width 24 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9406-24A
- Zoro # G0508357
- UPC # 741851940472
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Length | 24 in |
Overall Height | 1 1/2 in |
Overall Width | 24 in |
Collapsed Width | 18 in |
Collapsed Length | 18 in |
Details
Item | Manhole Safety Cross |
Material | Steel |
Color | Yellow |
Weight | 15 lb |
Accessory Type | Manhole Safety Cross |
Description
Manhole Safety Cross, Color Yellow, Material Steel, Overall Height 1 1/2 in, Overall Length 24 in, Overall Width 24 in, Collapsed Length 18 in, Collapsed Width 18 in, Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 24" L-Track- Black (AT24BL)
- VESTIL Powder Coat Blue Keg Transport Dolly 200 lb Capacity (KT-D-16-200-BL)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-1836-5-95)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BU-C-2)
- ALLEGRO INDUSTRIES Twin Magnet Spreader Bar, Steel, Blk (9401-31)
- ALLEGRO INDUSTRIES Puncture-Proof Wheels, 10in, PK2 (9401-29)
- ALLEGRO INDUSTRIES Manhole Cover Hook, Steel, Slvr (9401-32)
- ALLEGRO INDUSTRIES Guardrail Winch, Cable 35x1/2in. (9401-10)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Alum. Dolly, 900 Lb (9401-26A)
- ALLEGRO INDUSTRIES Manhole Covr Lid Lifter, 900lb, Steel, Orng (9401-26)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W12)
- Allegro Industries Manhole Cover Lifters