Shop All Manhole Cover Lifters
Allegro Industries
Manhole Cover Lid Lifter, 660 lb., Slvr
Mfr # 9401-25A
Zoro # G8576687
Free Shipping & Returns
$1,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Collapsible, Adjustable
- Overall Height 30 1/2 in
- Includes Aluminum Collapsible Dolly
- Overall Length 6 5/8 ft
- Overall Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9401-25A
- Zoro # G8576687
- UPC # 741851940397
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 30 1/2 in |
Overall Length | 6 5/8 ft |
Overall Width | 12 1/2 in |
Collapsed Height | 11 5/8 in |
Collapsed Width | 12 1/2 in |
Collapsed Length | 3 ft |
Details
Item | Manhole Cover Lid Lifter |
Features | Collapsible, Adjustable |
Includes | Aluminum Collapsible Dolly |
Material | Aluminum |
Color | Silver |
Capacity | 660 lb |
Description
Manhole Cover Lid Lifter, Features Collapsible, Adjustable, Collapsed Width 12 1/2 in, Material Aluminum, Steel, Overall Height 30 1/2 in, Overall Width 12 1/2 in, Color Silver, Collapsed Height 11 5/8 in, Overall Length 6 5/8 ft, Capacity 660 lb, Collapsed Length 3 ft, Includes Collapsible Dolly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 14 ft. (761487PKGRA)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE9)
- ZORO SELECT Pllet Truck Rollr, Nyln, 3-3/8 in., 1433 lb (HPO 85X60/20-60K)
- ZORO SELECT Caster Wheel, Nylon, 6 in., 900 lb. (P-N-060X020/050R-001)
- ALLEGRO INDUSTRIES Manhole Shield (9401-12)
- ALLEGRO INDUSTRIES Guardrail Winch, Cable 35x1/2in. (9401-10)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 17 lb., Yellow (9406-36A)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 15 lb., Yellow (9406-24A)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 500 lb., Orng (9401-35)
- ALLEGRO INDUSTRIES Puncture-Proof Wheels, 10in, PK2 (9401-29)
- Allegro Industries Manhole Cover Lifters