Shop All Manhole Cover Lifters
Allegro Industries
Manhole Cover Lid Lifter, 500 lb., Orng
Mfr # 9401-35
Zoro # G8576757
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Features Lightweight
- Overall Length 13 in
- Includes Aluminum Handle and Base, Rubber Grip, Storage Tray
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9401-35
- Zoro # G8576757
- UPC # 728943973693
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 34 in |
Overall Length | 13 in |
Overall Width | 8 in |
Details
Item | Manhole Cover Lid Lifter |
Features | Lightweight |
Includes | Aluminum Handle and Base, Rubber Grip, Storage Tray |
Material | Aluminum |
Color | Orange |
Capacity | 150 lb |
Description
Manhole Cover Lid Lifter, Features Lightweight, Collapsed Width Not Applicable, Material Aluminum, Neodymium, Overall Height 34 in, Overall Width 8 in, Color Orange, Collapsed Height Not Applicable, Overall Length 13 in, Capacity 150 lb, Collapsed Length Not Applicable, Includes Aluminum Handle and Base, Rubber Grip, Storage Tray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Mobile Bulk Rack, Silver, Steel (73740)
- US CARGO CONTROL 1/2" x 3' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100DOSL-3)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- TEREX Motor Cover with Decals (124649GT)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 17 lb., Yellow (9406-36A)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Alum. Dolly, 900 Lb (9401-26A)
- ALLEGRO INDUSTRIES Manhole Shield (9401-12)
- ALLEGRO INDUSTRIES Puncture-Proof Wheels, 10in, PK2 (9401-29)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- WARWOOD TOOL 36 Puller Hook Bar (44430)
- Allegro Industries Manhole Cover Lifters