Shop All Manual Lifting Magnets & Vacuum Cups
Allegro Industries
Magnet (Lift Weight: 660 lbs. Flat Items
Mfr # 9401-28
Zoro # G3721436
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9401-28
- Zoro # G3721436
- UPC # 741851940281
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Item | Magnet (Lift Weight: 660 lbs. Flat Items |
Description
Magnet (Lift Weight: 660 lbs. Flat Items
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC (SCC-30R420-TPRRF)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A1E10B3C2P6)
- ZORO SELECT Caster Wheel, Steel, 5 in., 5000 lb. (WFT-53FH-1)
- LIFT LADDERS Aluminum Silver Work Platform 1 pk (LLWP-47)
- ALLEGRO INDUSTRIES Heavy Duty Magnet (Lift Wgt: 900 lbs. Fl (9401-28S)
- STRONG HAND TOOLS Magnet Square, 45 to 90 deg., 6" x 5-1/8" (MSA48-HD)
- ERIEZ SafeHold Permanent Lift Magnet XPL-10/6 (XPL-10/6)
- S&G TOOL AID SUCTION CUP (SG87360)
- ERIEZ Magnetic Pull Test Kit, Digital Scale Kit (201512425G2)
- VESTIL Magnetic Lifter (ML-2)
- BIG HORN 4-1/2 Inch Diameter 3 Inch Jaw Glass Suction Cups / Plate (19291)
- Allegro Industries Manual Lifting Magnets & Vacuum Cups