Shop All Supplied Air System Accessories
Allegro Industries
Low Pressure Flow Adaptor, Plastic, Nylon
Mfr # 9910-11
Zoro # G4838495
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ambient Air Pumps, Low Pressure Air Sources
- Includes OBAC
- System Type SAR System
- Compatible with Brand Allegro
- Brand and Series Allegro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9910-11
- Zoro # G4838495
- UPC # 741851991061
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Low Pressure Flow Adapter |
For Use With | Ambient Air Pumps, Low Pressure Air Sources |
Includes | OBAC |
System Type | SAR System |
Compatible with Brand | Allegro |
Brand and Series | Allegro |
Compatible with Manufacturer Part Number | 9990, 9991, 9992 |
Description
Low Pressure Flow Adapter, For Use With Ambient Air Pumps, Low Pressure Air Sources, Compatible with Brand Allegro, Compatible with Manufacturer Part Number 9990, 9991, 9992, Includes OBAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101517 (101517)
- TIMBERLAND PRO Hiker Shoe, M, 8 1/2, Brown, PR (TB1A1Q8O214)
- CAROLINES TREASURES 24 x 36 in. Golden Retriever Doormat (SS8852JMAT)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- ALLEGRO INDUSTRIES Outer Lens, PK50 (NV2031)
- ALLEGRO INDUSTRIES Nova 3 Replaceme Nt Inner Lens 10Pkg (NV37-22)
- ALLEGRO INDUSTRIES Service Kit (9700-50)
- ALLEGRO INDUSTRIES Airline Hose, Polyvinyl/Polyester, 50 ft. (2029)
- ALLEGRO INDUSTRIES Service Kit (9700-55)
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- KASCO Kasco K80S-T9 Air Flow Indicator (806022)
- Allegro Industries Masks & Respiratory Protection