Shop All PAPR Accessories
Allegro Industries
Lens, For Use With Mfr. No. 9935-DLX
Mfr # 9935-X81V
Zoro # G7942859
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With EZ Air Powered Air Purifying Respirator
- Material Plastic
- Size 4-1/2 in x 5-1/4 in
- Standards ANSI, CSA
- Includes Replacement ADF Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9935-X81V
- Zoro # G7942859
- UPC # 741851993652
- Country of Origin Canada
- Category PAPR Accessories
Dimensions
Size | 4-1/2 in x 5-1/4 in |
Height | 5 1/4 in |
Width | 4 1/2 in |
Length | 5 1/4 in |
Details
For Use With | EZ Air Powered Air Purifying Respirator |
Material | Plastic |
Item | Lens |
Standards | ANSI, CSA |
Includes | Replacement ADF Lens |
System Type | PAPR System |
Brand and Series | Allegro EZ |
Series | EZ |
Color Code | Blue |
Description
Lens, EZ, For Use With EZ Air Powered Air Purifying Respirator, 5 1/4 in Height, 5 1/4 in Length, 4 1/2 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK236)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-50)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- 3M 3M„¢ H8A Deluxe Ratchet Headgear, Used With 3M Faceshields (7000002290)
- ALLEGRO INDUSTRIES Poly Coated Tyvek(TM) Hood, (9911-29)
- ALLEGRO INDUSTRIES Filter, Belt-Mounted, HEPA, Magenta, ANSI Z87.1+, NIOSH (9935-FIL)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- ALLEGRO INDUSTRIES Lens Covers, PK25 (9901-25)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910-10)
- ALLEGRO INDUSTRIES Lens Covers, MYLAR, PK10 (9910-25)
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- Allegro Industries Masks & Respiratory Protection