Shop All PAPR Accessories
Allegro Industries
Lens, For Use With Mfr. No. 9935
Mfr # 9935-X54V
Zoro # G7942868
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3-1/2 in x 4-19/64 in
- Material Plastic
- Standards ANSI, CSA
- For Use With Mfr. No. 9935
- Includes Replacement ADF Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9935-X54V
- Zoro # G7942868
- UPC # 741851993645
- Country of Origin Canada
- Category PAPR Accessories
Dimensions
Size | 3-1/2 in x 4-19/64 in |
Length | 4 19/64 in |
Height | 4 19/64 in |
Width | 3 1/2 in |
Details
Material | Plastic |
Standards | ANSI, CSA |
Item | Lens |
For Use With | Mfr. No. 9935 |
Includes | Replacement ADF Lens |
Series | Economy |
System Type | PAPR System |
Brand and Series | Allegro Economy |
Color Code | Blue |
Description
Lens, Economy, For Use With Mfr. No. 9935, 4 19/64 in Height, 4 19/64 in Length, 3 1/2 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 18" x 12, T1-2889-EG_12x18 (T1-2889-EG_12x18)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK3 (410KAS3BLK)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- ALLEGRO INDUSTRIES Hood, White, Saran(TM) (9911-20S)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- ALLEGRO INDUSTRIES Poly Coated Tyvek(TM) Hood, (9911-29)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910-10)
- ALLEGRO INDUSTRIES Lens Covers, PK25 (9901-25)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- GVS-RPB RPB Safety T-Link Hood Tychem QC (17-712)
- Allegro Industries Masks & Respiratory Protection