Shop All Knee Pads
Allegro Industries
Knee Pads, Soft, EVA, Universal, PR
Mfr # 6998
Zoro # G2503191
product price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Soft
- Cap Material Plastic
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 6998
- Zoro # G2503191
- UPC # 741851699806
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Soft |
Cap Material | Plastic |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Blue |
Pad Material | Foam |
Strap Material | Elastic |
Product Type | Knee Pad |
Closure | Hook-and-Loop |
Features | No Kneecap, Adjustable Straps |
Cap Resistance Properties | Water Resistant |
Latex Content | Latex Free |
Description
Knee Pad, Color Blue, Size Universal, Features No Kneecap, Adjustable Straps, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Water Resistant, Cap Swivel Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- BERNE Chore Coat, Original, 5XL, Tall (CH416)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCL2LX3)
- SEE ALL Half Dome Mirror, High Viz, 36", Acrylic (PV36-180RT)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103Q)
- ALLEGRO INDUSTRIES Knee Pads, Silica Gel, Universal, PR (7103-GEL)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103)
- ALLEGRO INDUSTRIES Welding Knee Pads Leather W Cap (6991-01Q)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Nylon, PU, Universal, PR (6991-01Q)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Neoprene, Rubber, Univ, PR (7101)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - H And LBlack, PR (230HL)
- Allegro Industries Ergonomics