Shop All Knee Pads
Allegro Industries
Knee Pads, Silica Gel, Universal, PR
Mfr # 7103-GEL
Zoro # G2751305
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Soft
- Cap Material Fabric
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7103-GEL
- Zoro # G2751305
- UPC # 741851710358
- Country of Origin Taiwan, Province of China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Soft |
Cap Material | Fabric |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Blue |
Strap Material | Nylon, Elastic |
Pad Material | Gel |
Product Type | Knee Pad |
Cap Resistance Properties | Abrasion Resistant |
Latex Content | Contains Latex |
Cap Flexibility | Flexible Cap |
Closure | Hook-and-Loop |
Features | Disperses Pressure |
Cap Stabilization | Stabilizing Cap |
Description
Knee Pad, Color Blue, Size Universal, Features Disperses Pressure, Number of Straps 2, Closure Hook-and-Loop, Strap Material Nylon, Elastic, Cap Material Fabric, Pad Material Gel, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Abrasion Resistant, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Filter, N95 Prefilter, 5N11, Filter Class/N95 (51138-46464)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Caustic, Landscape, L-19277 (OS-DS-P-710-L-19277)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF507AF-BLK)
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- ALLEGRO INDUSTRIES Value Plus Knee Pad, PR (6999)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Gel, Universal, PR (6987-GEL)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Foam, Universal, PR (7100)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Leather, Universal, PR (6991)
- VIVE HEALTH Knee Cold Brace (SUP1070GRY)
- Allegro Industries Ergonomics