Shop All Knee Pads
Allegro Industries
Knee Pads, Hard, Nylon, Foam, Universal, PR
Mfr # 7102-Q
Zoro # G4127776
original price:
$22.15
5% off
new price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Fabric
- Number of Straps 2
- Closure Type Quick Release Buckle
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7102-Q
- Zoro # G4127776
- UPC # 741851710211
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Fabric |
Number of Straps | 2 |
Closure Type | Quick Release Buckle |
Color | Blue |
Pad Material | Foam, Fabric |
Strap Material | Elastic |
Cap Resistance Properties | Abrasion Resistant |
Closure | Buckle |
Product Type | Knee Pad |
Cap Stabilization | Stabilizing Cap |
Latex Content | Latex Free |
Cap Flexibility | Flexible Cap |
Features | Adjustable Straps |
Description
Knee Pad, Color Blue, Size Universal, Features Adjustable Straps, Number of Straps 2, Closure Buckle, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Fabric, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Abrasion Resistant, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vhicle Plcard, Oxidizer 5.1 w Picto, PK10 (DOTP-0045-V10)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VAZ1)
- ERGODYNE Ergodyne ChillIts 6700 Evaporative Cooling Bandana Tie, Solid Blue, One Size (12307)
- MSA SAFETY Sweatband, Polyester, Gray (10194761)
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Foam, Universal, PR (7102)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103Q)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- ALLEGRO INDUSTRIES Allegro 7104 Deluxe Elbow Pads, 1 Pair (7104)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR (6990)
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- Allegro Industries Ergonomics