Shop All Knee Pads
Allegro Industries
Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR
Mfr # 7102-GEL
Zoro # G3929484
product price: $27.45
/pr
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Fabric
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7102-GEL
- Zoro # G3929484
- UPC # 741851710228
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Fabric |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Blue |
Strap Material | Elastic |
Pad Material | Gel |
Latex Content | Latex Free |
Closure | Hook-and-Loop |
Cap Stabilization | Stabilizing Cap |
Product Type | Knee Pad |
Features | Adjustable Straps |
Description
Knee Pad, Color Blue, Size Universal, Features Adjustable Straps, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Fabric, Pad Material Gel, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Height 36 In, Yellow (04-736Y)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Neoprene, Rubber, Univ, PR (7101)
- ALLEGRO INDUSTRIES Allegro 7104 Deluxe Elbow Pads, 1 Pair (7104)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, EVA, Universal, PR (6987)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Nylon, PU, Universal, PR (6991-01Q)
- ALLEGRO INDUSTRIES Value Plus Knee Pad, PR (6999)
- CONDOR OUTDOOR PRODUCTS KNEE PAD INSERT PAIR PACK, BLACK (221253-002)
- Allegro Industries Ergonomics