Shop All Knee Pads
Allegro Industries
Knee Pads, Hard, Neoprene, Rubber, Univ, PR
Mfr # 7101
Zoro # G4228357
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Neoprene, Rubber
- Number of Straps 1
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 7101
- Zoro # G4228357
- UPC # 741851710105
- Country of Origin United States
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | One Size Fits All |
Details
Item | Knee Pads |
Style | Hard Shell |
Cap Material | Neoprene, Rubber |
Number of Straps | 1 |
Closure Type | hook-and-loop |
Color | Brick |
Strap Material | Nylon Reinforced Elastic |
Pad Material | Natural Rubber Blend, Neoprene |
Description
Knee Pads, Color Brick, Size One Size Fits All, Number of Straps 1, Strap Material Nylon Reinforced Elastic, Cap Material Neoprene, Rubber, Pad Material Natural Rubber Blend, Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Clear; White (BM-29-427)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, 4XL (65110103XXXXL)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (M14502-2-8)
- GARDNER BENDER Wire Markers (numbers 46-90) (42-030)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103Q)
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Gel, Universal, PR (6987-GEL)
- ALLEGRO INDUSTRIES Elbow Pads, Hard, Nylon, Foam, Univ, PR (7104)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103-02)
- ALTA Elbow Pads, Soft Style, PR (53112.16)
- Allegro Industries Ergonomics