Shop All Supplied Air System Accessories
Allegro Industries
Hose, Air Breathing, 100 Ft., 185 psi
Mfr # 9101-100B
Zoro # G7591595
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Supplied Air System
- Fittings 1/4 in Quick-Connect Hansen Industrial Interchange
- Length 100 ft
- Material Polyester, Polyvinyl
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9101-100B
- Zoro # G7591595
- UPC # 741851910123
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 100 ft |
Hose Inside Diameter | 3/8 in |
Details
Item | Airline Hose |
For Use With | Supplied Air System |
Fittings | 1/4 in Quick-Connect Hansen Industrial Interchange |
Material | Polyester, Polyvinyl |
Standards | NIOSH Approved |
Includes | Hansen Quick-Connect Couplers |
System Type | SAR System |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Maximum Pressure | 185 psi |
Color | Black |
Description
Airline Hose, 100 ft Hose Length, SAR System, Includes Hansen Quick-Connect Couplers, 185 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4690)
- BDG VF, Welding Gloves, L, Gaunt, 56LE37, PR (60-1-4020-K)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1327)
- HY-KO Beware Of Dog Sign 10" x 14", 5PK (A20542)
- ALLEGRO INDUSTRIES Diameter Duct to Duct Connector, 26 (9700-26)
- ALLEGRO INDUSTRIES High Pressure Air Line Hose, 25 ft. (9101-25B)
- ALLEGRO INDUSTRIES 2-Worker Manifold, OBAC (9891-02 OBAC)
- ALLEGRO INDUSTRIES Replacement Peel Offs, PK50 (NV37-25)
- ALLEGRO INDUSTRIES Window Frame Gasket, Poly Rubber (NV20-03)
- ALLEGRO INDUSTRIES Airline Hose, 185 psi, 50 ft., 3/8 In. Dia. (9100-50)
- GVS-RPB Breathing tube (NV2021A)
- Allegro Industries Masks & Respiratory Protection