Shop All PAPR Accessories
Allegro Industries
Hood, White, Saran(TM)
Mfr # 9911-20S
Zoro # G4900147
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Saran coated Tyvek(R)
- Includes Breathing Tube, Hood
- Standards NIOSH Approved
- For Use With Airline Systems
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9911-20S
- Zoro # G4900147
- UPC # 741851991177
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Saran coated Tyvek(R) |
Includes | Breathing Tube, Hood |
Item | Bib Hood |
Standards | NIOSH Approved |
For Use With | Airline Systems |
Color | Green |
Lens Material | Clear Co-Polyester |
Application | General Purpose |
System Type | SAR System |
Suspension Adjustment Type | Hook-and-Loop |
Headgear Type | Hood |
Description
Bib Hood, Hood, Headgear Size Universal, Includes Breathing Tube, Hood, SAR System, Hook-and-Loop Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- MCR SAFETY Mechanics Gloves, L ( 9 ), High-Visibility Green; Red (PD4903L)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 24 Vdc Input (H2FAN-12X12-24VDC)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910-10)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- ALLEGRO INDUSTRIES Lens Covers, MYLAR, PK10 (9910-25)
- ALLEGRO INDUSTRIES Lens Covers, PK25 (9901-25)
- ALLEGRO INDUSTRIES Poly Coated Tyvek(TM) Hood, (9911-29)
- 3M Motor Blower Assembly (024-00-02R01)
- Allegro Industries Masks & Respiratory Protection