Shop All PAPR Accessories
Allegro Industries
Hood, Universal, White, For Mfr. No. 9933, Suspension: Disposable One-Piece, Adjustable
Mfr # 9933-21
Zoro # G9508476
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly-Coated DuPont(TM) Tyvek(R)
- Includes Headband
- For Use With Mfr. No. 9933
- Suspension Disposable One-Piece, Adjustable
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9933-21
- Zoro # G9508476
- UPC # 741851993331
- Country of Origin United States
- Category PAPR Accessories
Details
Material | Poly-Coated DuPont(TM) Tyvek(R) |
Includes | Headband |
Item | Hood |
For Use With | Mfr. No. 9933 |
Suspension | Disposable One-Piece, Adjustable |
Color | White |
Description
Hood, Includes Headband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- BULLARD Spectrum Respirator - Low Pressure - Large (10BSPEC35L)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910-10)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- ALLEGRO INDUSTRIES Lens Covers, PK25 (9901-25)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- ALLEGRO INDUSTRIES Filter, Belt-Mounted, HEPA, Magenta, ANSI Z87.1+, NIOSH (9935-FIL)
- ALLEGRO INDUSTRIES Hood, White, Saran(TM) (9911-20S)
- PUREFLO Battery Charger Kit (PF3000-03-047)
- Allegro Industries PAPR Accessories