Shop All PAPR Accessories
Allegro Industries
Hood, Saran(TM) Coated Tyvek(TM)
Mfr # 9911-29S
Zoro # G5977833
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Saran coated Tyvek(R)
- For Use With High Pressure Airline Systems
- Color Green
- Standards NIOSH Approved
- Includes Breathing Tube, Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9911-29S
- Zoro # G5977833
- UPC # 741851911908
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Saran coated Tyvek(R) |
For Use With | High Pressure Airline Systems |
Color | Green |
Item | Double Bib Hood |
Standards | NIOSH Approved |
Includes | Breathing Tube, Hood |
Lens Material | Clear Co-Polyester |
System Type | SAR System |
Application | General Purpose |
Headgear Type | Hood |
Description
Double Bib Hood, Hood, Headgear Size Universal, Includes Breathing Tube, Hood, SAR System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 10 Ft, Includes X Flag (FS10X-O)
- RINGERS GLOVES Glove, Impact Resistant, XL, Hi-Vis, Pr (267-11)
- LYLE Fall Hazard Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0019-RD_10x7)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 1in (BA62-3-427)
- ALLEGRO INDUSTRIES Hood, White, Saran(TM) (9911-20S)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- ALLEGRO INDUSTRIES Filter, Belt-Mounted, HEPA, Magenta, ANSI Z87.1+, NIOSH (9935-FIL)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- ALLEGRO INDUSTRIES Lens Covers, MYLAR, PK10 (9910-25)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910-10)
- 3M Tube Holder, Nylon (V-112)
- Allegro Industries PAPR Accessories