Shop All Supplied Air System Accessories
Allegro Industries
High Pressure Air Line Hose, 25 ft.
Mfr # 9101-25B
Zoro # G5253263
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allegro Supplied Air Hood Respirators
- Fittings 1/4 in Quick-Connect Hansen Industrial Interchange
- Length 25 ft
- Material Polyester
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9101-25B
- Zoro # G5253263
- UPC # 721577286320
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 25 ft |
Hose Inside Diameter | 3/8 in |
Details
Item | High Pressure Air Line Hose |
For Use With | Allegro Supplied Air Hood Respirators |
Fittings | 1/4 in Quick-Connect Hansen Industrial Interchange |
Material | Polyester |
Standards | NIOSH Approved |
Maximum Operating Temperature | 150 Degrees F |
Maximum Pressure | 185 psi |
Minimum Operating Temperature | -20 Degrees F |
System Type | SAR System |
Color | Black |
Description
High Pressure Air Line Hose, 25 ft Hose Length, SAR System, 185 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035138-VS)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8742B)
- ALLEGRO INDUSTRIES Replacement Peel Offs, PK50 (NV37-25)
- ALLEGRO INDUSTRIES Respirator Replacement Belt (NV2022)
- ALLEGRO INDUSTRIES Carry-Air Filtration Panel w/o CO Monito (9872-W/O)
- ALLEGRO INDUSTRIES Inlet Filter (9700-01)
- ALLEGRO INDUSTRIES Service Kit (9700-50)
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- ALLEGRO INDUSTRIES Hose, Air Breathing, 100 Ft., 185 psi (9101-100B)
- Allegro Industries Supplied Air System Accessories