Shop All Respirator Accessories
Allegro Industries
Hi-Viz Green Single EBA Wall Case
Mfr # 4550
Zoro # G3012597
original price:
$171.82
8% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Dimensions 21 in H x 14 in W x 10 in D
- Depth 10"
- Height 21 in
- Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 4550
- Zoro # G3012597
- UPC # 741851455006
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Width | 14 in |
Dimensions | 21 in H x 14 in W x 10 in D |
Depth | 10" |
Height | 21 in |
Length | 10 in |
Details
Construction | Polyethylene |
Material | Polyethylene |
For Use With | EBA |
Color | Green |
Item | EBA Storage Cabinet |
Storage Type | Case |
Description
EBA Storage Cabinet, 21 in Height, 10 in Length, 14 in Width, Polyethylene, Storage Type Case, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRF111ID)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-47-PK (WO-47-PK)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403200)
- SALISBURY Electrical Gloves, Size 9.5, 14 In. L, PR (E114RB/9H)
- ALLEGRO INDUSTRIES Nylon Head Cover, 990304 (9903-04)
- ALLEGRO INDUSTRIES Replacement Lens (9901-09L)
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- ALLEGRO INDUSTRIES Lens Covers, PK50 (NV2017)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-09)
- ALLEGRO INDUSTRIES Vortex Cooler, Metal W/Snap Tite Coupler (9991-25)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning Wipes, (3001-20PPD)
- Allegro Industries Masks & Respiratory Protection