Shop All Manual Lifting Magnets & Vacuum Cups
Allegro Industries
Heavy Duty Magnet (Lift Wgt: 900 lbs. Fl
Mfr # 9401-28S
Zoro # G3723615
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9401-28S
- Zoro # G3723615
- UPC # 741851096544
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Details
Item | Heavy Duty Magnet (Lift Wgt: 900 lbs. Fl |
Description
Heavy Duty Magnet (Lift Wgt: 900 lbs. Fl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 8" X 5.75" X 9" Wheel Chocks (WC68-9B)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-VPR01(CG)B)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (P21S-C080KP-16-WB-DL)
- DAYTON Round Sling, Eye and Eye, 6 ft., 5300 lb. (2MJR5)
- ALLEGRO INDUSTRIES Magnet (Lift Weight: 660 lbs. Flat Items (9401-28)
- GLOBAL EQUIPMENT Lifting Magnet 600lb. Capacity (316089)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 (LJ45AMC1420T)
- WOODS POWR-GRIP Suction Cup Lifter, 1.5 In, Vertical Hndl (PU0950)
- BIG HORN 6 Inch Diameter 3 Inch Jaw Glass, Dent & Metal Puller Suction Cups / Plate (19292)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- Allegro Industries Manual Lifting Magnets & Vacuum Cups