Shop All Supplied Air System Accessories
Allegro Industries
Head Dome, M, Poly Spandex
Mfr # 2009
Zoro # G6140312
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Abrasive Blasting Helmets
- Material Polystyrene Spandex
- System Type SAR System
- Compatible with Brand Nova 2000
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 2009
- Zoro # G6140312
- UPC # 741851200911
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Size | M |
Details
Item | Head Dome |
For Use With | Abrasive Blasting Helmets |
Material | Polystyrene Spandex |
System Type | SAR System |
Compatible with Brand | Nova 2000 |
Brand and Series | Allegro Nova 2000 |
Series | Nova 2000 |
Compatible with Manufacturer Part Number | NV20-00, NV30-00 |
Description
Head Dome, For Use With Abrasive Blasting Helmets, Nova 2000, Compatible with Brand Nova 2000, Compatible with Manufacturer Part Number NV20-00, NV30-00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign, N34RB (N34RB)
- ACCUFORM Accuform Stopout 120/240 Circuit Breaker Lockout, Triple Pole, Plastic (KDD162)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum (T1-1213-HI_12x18)
- NMC Full Cylinders, N26R (N26R)
- ALLEGRO INDUSTRIES Airline Hose, 185 psi, 50 ft., 3/8 In. Dia. (9100-50)
- ALLEGRO INDUSTRIES High Pressure Air Cooler Valve (9991)
- ALLEGRO INDUSTRIES Helmet, Universal, Green (NV2000HC)
- ALLEGRO INDUSTRIES Respirator Replacement Belt (NV2022)
- ALLEGRO INDUSTRIES Service Kit (9700-50)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- Allegro Industries Masks & Respiratory Protection