Shop All Manhole Cover Lifters
Allegro Industries
Guardrail Winch, Cable 35x1/2in.
Mfr # 9401-10
Zoro # G3527151
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 35 ft
- Overall Height 36 in
- Cable Dia. 1/2 in
- Includes Rope
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9401-10
- Zoro # G3527151
- UPC # 741851940175
- Country of Origin China
- Category Manhole Cover Lifters
Dimensions
Cable Length | 35 ft |
Overall Height | 36 in |
Cable Dia. | 1/2 in |
Overall Length | 36 in |
Overall Width | 7 1/2 in |
Length | 3 ft |
Winch Cable Length | 35 ft |
Width | 3 5/8 ft |
Winch Cable Diameter | 0.5 in |
Height | 32 in |
Description
Guardrail Winch, For Equipment Type Manhole Guardrail, Confined Space Component Winch, Includes Crank, Rope, Length 3 ft, Color Yellow, Height 32 in, Operation Mode Manual, Width 3 5/8 ft, Winch Cable Length 35 ft, Winch Cable Diameter 0.5 in, Winch Cable Material Polyester, Winch Weight Capacity 300 lb, Harness End Connection Swivel Snap Hook, Rated For Lifting Materials, Winch Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- US ROTO MOLDING 2 Step Plastic Step Stand - Yellow 21"W x 24-1/2"D x 19-1/2"H - ST-2 YEL (ST-2 YEL)
- BAUER LADDER Spreader Kit for 16' Bauer Fiberglass / Aluminum Stepladder (07075)
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- ALLEGRO INDUSTRIES Manhole Cover Hook, Steel, Slvr (9401-32)
- ALLEGRO INDUSTRIES Manhole Covr Lid Lifter, 900lb, Steel, Orng (9401-26)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Alum. Dolly, 900 Lb (9401-26A)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 15 lb., Yellow (9406-24A)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter, Steel Dolly (9401-25)
- ALLEGRO INDUSTRIES Manhole Safety Cross, Steel, 17 lb., Yellow (9406-36A)
- ALLEGRO INDUSTRIES Puncture-Proof Wheels, 10in, PK2 (9401-29)
- Allegro Industries Manhole Cover Lifters