Shop All Reusable Respirators
Allegro Industries
Full Mask Respirator
Mfr # 9902-EF
Zoro # G2758647
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Double Sealing Flange, Unique Over the Shoulder Hose
- Cartridges Included No
- Color Black; Blue
- Standards NIOSH
- Full Face Suspension Type Harness (5-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9902-EF
- Zoro # G2758647
- UPC # 741851990279
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M/L |
Faceplate Height | 7 in |
Faceplate Dimensions | 11 in x 7 in |
Faceplate Length | 11 in |
Details
Item | Full Mask Respirator |
Features | Double Sealing Flange, Unique Over the Shoulder Hose |
Cartridges Included | No |
Color | Black; Blue |
Standards | NIOSH |
Full Face Suspension Type | Harness (5-Point) |
Head Harness Material | Rubber |
Configured For | Supplied Air System |
Includes | Full Face Mask |
Facepiece Material | Silicone |
Series | 9902 |
Includes Speaking Diaphragm | No |
Faceplate Features | Anti-Fog Coating, Anti-Scratch Coating |
Number of Suspension Points | 5 |
Faceplate Color | Blue |
Description
Full Mask Respirator, 9902 Series, M/L, Cartridges Included No, Includes Full Face Mask, Facepiece Material Silicone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Gold, Stretch Nylon (G-EXMLG2-04-L)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Black, PR (55346S-BLK-120)
- ALLEGRO INDUSTRIES LP Supplied Respirator Mask, Universal (9901)
- ALLEGRO INDUSTRIES Respirator, Universal, 5 Point (9902)
- 3M Full Face Respirator, 6000 Series, S (6700DIN)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8943)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- Allegro Industries Reusable Respirators