Shop All Supplied Air Systems
Allegro Industries
Full Mask Breathing Air Blower Respirato
Mfr # 9200-01A
Zoro # G2758753
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings 3/4 in Parker
- Hose Length 50 ft
- Material Plastic
- Pressure 2.5 psi
- Includes Blower, Full Mask, Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9200-01A
- Zoro # G2758753
- UPC # 741851920030
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Hose Length | 50 ft |
Hose Inside Diameter | 3/4 in |
Details
Item | Full Mask Breathing Air Blower Respirato |
Fittings | 3/4 in Parker |
Material | Plastic |
Pressure | 2.5 psi |
Includes | Blower, Full Mask, Hose |
Series | 9200 |
Standards | NIOSH Approved |
Color | Black, Blue |
Headgear Material | Polycarbonate, Silicone |
Number of Users | 1 |
System Type | Breathing Air Blower |
Application | Industrial |
Brand and Series | ALLEGRO |
Headgear Type | Full Mask |
Description
Full Mask Breathing Air Blower Respirato, Includes Blower, Full Mask, Hose, 9200, Full Mask
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- ZORO SELECT Wall Rack, hard Hat (5LTR4)
- HONEYWELL NORTH NorthFlex Cold GripInsulated Gloves, Black/Blue, XL (NF11HD/10XL)
- ALLEGRO INDUSTRIES Tyvek Hood Breathing Air Blower Resp Sys (9221-02A)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- ALLEGRO INDUSTRIES Filtration Panel (9873S)
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow (9221-01A)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9210-03)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9215-03)
- Allegro Industries Supplied Air Systems