Shop All Air Cleaner Filters
Allegro Industries
Four Worker Breathing Air Filtration Pan
Mfr # 9874-EFC
Zoro # G3670835
product price: $2,868.99
/ea
Free Shipping & Returns
$2,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High pressure Mask or Hood
- Standards OSHA
- Includes Cart, Filtration Panel
- Color Black
- Series 9874
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9874-EFC
- Zoro # G3670835
- UPC # 741851987361
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Depth | 13 1/2 in |
Height | 37 1/2 in |
Width | 26 in |
Length | 13 1/2 in |
Details
For Use With | High pressure Mask or Hood |
Item | Four Worker Breathing Air Filtration Pan |
Standards | OSHA |
Includes | Cart, Filtration Panel |
Color | Black |
Series | 9874 |
Number of Users | 4 |
Air Flow | 60 cfm |
Maximum Pressure | 125 psi |
Includes Carbon Monoxide Monitor | Yes |
System Type | Filtration System |
Case Material | Plastic, Steel |
Voltage | 115 V |
Fittings | 3/4 in Chicago |
Includes Alarm | Yes |
Power Options | AC Power |
Material | Plastic |
Description
Four Worker Breathing Air Filtration Pan, Number of Users 4, Includes Cart, Filtration Panel, Maximum Pressure 125 psi, System Type Filtration System, Air Flow 60 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Covers, 2 Ports 90D, PK10 (CER-101-106)
- DAYTON Blower, 10 5/8 In (2C939)
- GOODMAN 0275P00065S Heater Assembly (0275P00065)
- LITEX INDUSTRIES Outdoor 52"White Finish Ceiling Fan Includes Blades and Led Light Kit (WOD52WW5L)
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- DYNABRADE Pleated Panel Filter (64671)
- GLAS-COL Aluminum Pre-Filter, PK5 (200F APF2)
- GROVPURE Replacement Filter for Aspen (GROV1-F)
- FELLOWES AeraMax Air Purifier, 13x8, 4PK (9608401)
- GLASFLOSS INDUSTRIES 16x16 SECONDARY FILTERS FOR 600 NEG AIR, PK 24 (PRPSP1616-5AA)
- DRI-EAZ HEPA Pre Filter, PK4 (F415)
- Allegro Industries Air Cleaner Filters