Shop All Respirator Accessories
Allegro Industries
Fit Testing Kit, PK2
Mfr # 0203-01L
Zoro # G3160193
product price: $46.45
/pk 2, $23.23/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Testing Protocol Banana Oil
- Fluid Volume 1 fl oz
- Includes (2) 1 oz Bottles of Test Agent
- For Use With Banana Oil Qualitative Fit Test Kit
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 0203-01L
- Zoro # G3160193
- UPC # 741851020327
- Country of Origin United States
- Category Respirator Accessories
Details
Fit Testing Protocol | Banana Oil |
Fluid Volume | 1 fl oz |
Includes | (2) 1 oz Bottles of Test Agent |
Item | Fit Testing Solution |
For Use With | Banana Oil Qualitative Fit Test Kit |
Standards | OSHA |
Compatible with Manufacturer Part Number | 0203L |
Compatible with Brand | Allegro |
Description
Fit Testing Solution, Includes (2) 1 oz Bottles of Test Agent, Banana Oil Fit Testing Protocol, Fluid Volume 1 fl oz, For Use With Banana Oil Qualitative Fit Test Kit, Compatible with Brand Allegro, Compatible with Manufacturer Part Number 0203L, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 100)
- SAFEWAZE Full Body Harness, Vest Style, M (FS377-M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XS, PR (N96970XS)
- ALLEGRO INDUSTRIES AlcoholFree Cleaning Pads, 100PK (3001)
- ALLEGRO INDUSTRIES Generic One Door Storage Wall Case (4200)
- ALLEGRO INDUSTRIES Respirator and Equipment Carry Bag (Full (2020)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning Wipes, (3001-20PPD)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK200 (1001-200PU)
- ALLEGRO INDUSTRIES Fit Testing Hood (2040-04)
- BULLARD Grinding Hood, Breathing Tube/Suspension (GR5030)
- Allegro Industries Respirator Accessories