Shop All Respirator Accessories
Allegro Industries
Fit Testing Kit, Isoamyl Acetate
Mfr # 0203L
Zoro # G3379792
original price:
$83.19
5% off
new price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Testing Protocol Banana Oil
- Includes 2 oz Isoamyl Acetate, Fit Test Record Form, Instruction Manual, Measuring Pipet, Paper Towels, Plastic Test Enclosure, Vinyl Storage Pouch
- Fluid Volume 1 fl oz
- Standards OSHA
- Includes Hood No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 0203L
- Zoro # G3379792
- UPC # 741851020334
- Country of Origin United States
- Category Respirator Accessories
Details
Fit Testing Protocol | Banana Oil |
Item | Fit Testing Kit |
Includes | 2 oz Isoamyl Acetate, Fit Test Record Form, Instruction Manual, Measuring Pipet, Paper Towels, Plastic Test Enclosure, Vinyl Storage Pouch |
Fluid Volume | 1 fl oz |
Standards | OSHA |
Includes Hood | No |
Number of Tests | 6 to 10 |
Description
Fit Testing Kit, Banana Oil Fit Testing Protocol, Includes 2 oz Isoamyl Acetate, Fit Test Record Form, Instruction Manual, Measuring Pipet, Paper Towels, Plastic Test Enclosure, Vinyl Storage Pouch, Number of Tests 6 to 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Fire Extinguisher Cabinet, Surface Mount, 27 in Height, 10 lb (7064-DV)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal., PK4 (C FG-XL95 G01C)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (9781XL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-S)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning Wipes, (3001-20PPD)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4002)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning, PK200 (3001-200PU)
- ALLEGRO INDUSTRIES Allegro 2041-12K Bitrex Test Solution, 6/Box (2041-12K)
- ALLEGRO INDUSTRIES T100 Jarless Sampling Pump W Stand, 9801 (9801)
- ALLEGRO INDUSTRIES Fit Testing Kit, Saccharin (2040)
- BULLARD Grinding Hood, Breathing Tube/Suspension (GR5030)
- Allegro Industries Masks & Respiratory Protection