Shop All Respirator Accessories
Allegro Industries
Fit Testing Kit, Isoamyl Acetate
Mfr # 0202
Zoro # G4749665
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fit Testing Protocol Banana Oil
- Includes 8 oz Testing Agent, Convenient Storage Case, Disposable Bags, Fit Test Tent
- Fluid Volume 1 fl oz
- Includes Hood No
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 0202
- Zoro # G4749665
- UPC # 741851020204
- Country of Origin United States
- Category Respirator Accessories
Details
Fit Testing Protocol | Banana Oil |
Item | Fit Testing Kit |
Includes | 8 oz Testing Agent, Convenient Storage Case, Disposable Bags, Fit Test Tent |
Fluid Volume | 1 fl oz |
Includes Hood | No |
Standards | OSHA |
Number of Tests | 24 to 40 |
Description
Fit Testing Kit, Banana Oil Fit Testing Protocol, Includes 8 oz Testing Agent, Convenient Storage Case, Disposable Bags, Fit Test Tent, Number of Tests 24 to 40
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- CONDOR Anti-Vibration Gloves, XL, Blk/BL/Slver, PR (2HEW8)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Yellow (TZE641)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- ALLEGRO INDUSTRIES Respirator Cleaning Packets, Dry, PK90 (4001-02)
- ALLEGRO INDUSTRIES Ac To Dc Power Supply, 987295 (9872-95)
- ALLEGRO INDUSTRIES Allegro 2025 Full Mask Storage Bag (2025)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleaning, PK50 (3001-05)
- ALLEGRO INDUSTRIES Banana Oil Kit Replacement Solution (1 o (0203-01)
- ALLEGRO INDUSTRIES Pressure Gauge, 970004 (9700-04)
- CLEMCO Clem-Cool Air Conditioner with Belt (10C23825)
- Allegro Industries Respirator Accessories