Shop All Supplied Air Systems
Allegro Industries
Filtration Panel, Schrader
Mfr # 9872-40S
Zoro # G6323387
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Couplers Schrader
- Pressure 0-160 psi
- Includes PSI Gauge, Adjustable Locking Regulator
- Number of Users 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9872-40S
- Zoro # G6323387
- UPC # 741851987217
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Wall Mount Filtration Panel |
Couplers | Schrader |
Pressure | 0-160 psi |
Includes | PSI Gauge, Adjustable Locking Regulator |
Number of Users | 2 |
Description
Wall Mount Filtration Panel, Includes PSI Gauge, Adjustable Locking Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x32in. (101626-211 32 32)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9210-01)
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9247-01)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- Allegro Industries Supplied Air Systems