Shop All Supplied Air Systems
Allegro Industries
Filtration Panel
Mfr # 9873-40I
Zoro # G5842785
product price: $1,328.99
/ea
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 0-160 psi
- Includes PSI Gauge, Adjustable Locking Regulator
- Couplers Schrader
- Number of Users 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9873-40I
- Zoro # G5842785
- UPC # 741851987316
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Wall Mount Filtration Panel |
Pressure | 0-160 psi |
Includes | PSI Gauge, Adjustable Locking Regulator |
Couplers | Schrader |
Number of Users | 1 |
Description
Filtration Panel, Includes PSI Gauge, Adjustable Locking Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- NMC Sidewalk Closed Ahead Cross Here With Arrow Sign, TM513K (TM513K)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-XL)
- STEINER INDUSTRIES FR Cotton Welding Hood, , Hook and Loop (11303)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9210-01)
- ALLEGRO INDUSTRIES Air Driven Air Pump, 0 to 15 psi, Schrader (9850 W/1/4 SCHRADER)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- ALLEGRO INDUSTRIES Airline Respirator, 15 psi (9904)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- Allegro Industries Masks & Respiratory Protection