Shop All Confined Space Ventilation Ducting
Allegro Industries
Filter Box Assembly, 24 in. W, Slvr
Mfr # 9500-34
Zoro # G8576671
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Construction Galvanized Steel
- Width 24 in
- Includes Filter and Filter Box
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9500-34
- Zoro # G8576671
- UPC # 741851952079
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 24 in |
Width | 24 in |
Outlet Size | 8 in |
Outlet Diameter | 8 in |
Details
Item | Filter Box Assembly |
Construction | Galvanized Steel |
Includes | Filter and Filter Box |
Color | Silver |
For Use With | 8 in Ducting |
Accessory Type | Blower Filter Box |
Material | Steel |
Conductive Material Construction | No |
Description
Filter Box Assembly, Accessory Type Blower Filter Box, Conductive Material Construction No, Color Silver, Material Steel, Outlet Diameter 8 in, Standards Not Applicable, Width 24 in, For Use With 8 in Ducting, Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x12"x12" (111-502-103)
- UNITED ELECTRIC Pressure Switch (J21K-254)
- BROAN Commercial Fan, 120V AC, White Grille (L300E)
- JOHNSON CONTROLS Penn Thermocouple, 36" (K19AT-36)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 8 In (9500-55)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 8 in. W, Slvr (9500-Y)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9500-15)
- ALLEGRO INDUSTRIES Manhole Ventilation Pass Thru (9510-50)
- ALLEGRO INDUSTRIES Allegro Industries® 500' Lay Flat Ducting For 8" & 12" Blowers (9500-500)
- ALLEGRO INDUSTRIES Ventilation Duct Carrier, 23 in. W, Yllw (9510-60)
- AMERIC Duct to Duct Connector, Galv Stl, 8 in (AM-CG08)
- Allegro Industries Ducting, Venting & Accessories