Shop All Enclosure Fans
Allegro Industries
Fan, High Output, 1725 RPM, Yellow, 18 in.
Mfr # 9541-18
Zoro # G104245991
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Motor Mount, Yoke Bracket
- Material Polyethylene
- Width 24 1/2 in
- Height 16 in
- Maximum Flow in Free Air 4,179 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9541-18
- Zoro # G104245991
- Country of Origin United States
- Category Enclosure Fans
Dimensions
Width | 24 1/2 in |
Height | 16 in |
Length | 16 in |
Duct Diameter | 18 in |
Details
Item | High Output Fan |
Includes | Motor Mount, Yoke Bracket |
Material | Polyethylene |
Maximum Flow in Free Air | 4,179 cfm |
Amps | 5 A |
HP | 1/2 hp |
Blower/Fan Speed | 1,725 RPM |
Voltage | 115/230 V AC |
Color | Yellow |
Standards | CSA Certified, UL Recognized |
For Use With | Swing Arm Metal Bracket, Wall Mount Metal Bracket |
Type | High Output |
Product Type | 18 in High Output Fan |
Horsepower | 1/2 hp |
Current (A) | 5 A |
Description
Fan,High Output Fan,18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Selector 8 Channel (8230)
- ENERGIZER INDUSTRIAL AA Alkaline Batteries, 1.5V (EN91 / E0191900)
- VICTOR TECHNOLOGY Standing Desk, Dual Monitor, Manual (DC350A)
- VERBATIM Drive, Usb 3.0, Metl Exec, 64 GB (99106)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL045 (BL045)
- DYNATRON Dynatron K17 3U&Up&Workstation Server CPU Fan For Intel LGA1155-1156-1150 (K17)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- LASKO Wind Tower Desktop Fan (4910)
- LOGISYS Ice Wind Intel AMD CPU Cooling (MC4002IW)
- Allegro Industries Enclosure Fans