Shop All PAPR
Allegro Industries
EZ Air Grinding PAPR, Nylon Headgear
Mfr # 9937-G
Zoro # G203457844
product price: $1,202.99
/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- System Type PAPR System
- Suspension Adjustment Type Ratchet
- Standards ANSI Z87.1+, CAN/CSA Z94.3, CE Certified, NIOSH Approved
- Application Grinding; Assembly; Facility Maintenance; Machine Operations; Painting; Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9937-G
- Zoro # G203457844
- UPC # 741851994086
- Country of Origin China
- Category PAPR
Details
Material | Nylon |
System Type | PAPR System |
Suspension Adjustment Type | Ratchet |
Standards | ANSI Z87.1+, CAN/CSA Z94.3, CE Certified, NIOSH Approved |
Application | Grinding; Assembly; Facility Maintenance; Machine Operations; Painting; Sanding |
Item | EZ Air Grinding PAPR |
Headgear Type | Air Flex Shield |
Series | EZ |
Includes | Battery, Blower, Charger, Downtube With FR Cover, Flow Tester, HEPA Filter, Shield, Storage Bag, Waist Belt |
Description
EZ Air Grinding PAPR, Air Flex Shield, Includes Battery, Blower, Charger, Downtube With FR Cover, Flow Tester, HEPA Filter, Shield, Storage Bag, Waist Belt, PAPR System, EZ, Ratchet Suspension Adjustment Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Aluminized Jacket, M, Carbon Kevlar(R) (C22NLMD30)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (5T911)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-314 (FS-17-314)
- PYRAMEX Ballistic Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (GB9420STM)
- ALLEGRO INDUSTRIES EZ Air Flex Grinding PAPR, Nylon Headgear (9937-WADF)
- ALLEGRO INDUSTRIES PAPR System, Universal, Ratchet (9935-DLX)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HIK)
- MSA SAFETY PAPR System, NiMH (10081117)
- GVS-RPB Powered Air Purifying Respirators, HX5 (03-601)
- HONEYWELL NORTH PAPR System, Belt-Mounted (PA701HE)
- Allegro Industries PAPR