Shop All Extension Cords
Allegro Industries
Explosion-Proof Extension Cord, 220V, Bl
Mfr # 9540-60EX
Zoro # G2022574
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9540-60EX
- Zoro # G2022574
- UPC # 741851954028
- Country of Origin United States
- Category Extension Cords
Details
Item | Explosion-Proof Extension Cord, 220V, Bl |
Weight | 15.5 lbs |
Description
Explosion-Proof Extension Cord, 220V, Bl
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3630)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30267)
- ALLEGRO INDUSTRIES Standard Extension Cord, 125V, Yellow (9540-50)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- MONOPRICE USB Type-A to USB Type-A Female 2.0 Extension Cable - 28/24AWG Gold Pl (39924)
- SUNLITE EX3/AP Short Medium Duty 3-Foot Appliance Extension Cord, Three Prong, 14/3 Gauge, 15 Amp, Beige (04145-SU)
- RELIANCE CONTROLS 10/3 SJTW 125 V 20 ft. L Generator Power Cord (PC3120)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK (52NY18)
- Allegro Industries Extension Cords & Power Strips