Shop All Fan Parts
Allegro Industries
EX Plastic Blower, 12"
Mfr # 9548
Zoro # G3522972
product price: $1,555.99
/ea
Free Shipping & Returns
$1,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Explosion-Proof Socket
- Includes 9548-15 and 9548-25 Models; NEMA Rated 115V Plug
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9548
- Zoro # G3522972
- UPC # 741851954806
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120VAC |
For Use With | Explosion-Proof Socket |
Includes | 9548-15 and 9548-25 Models; NEMA Rated 115V Plug |
Item | EX Plastic Blower,12" |
Phase | 1 |
Description
EX Plastic Blower,12 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replacement Motor (99080483)
- ALL-FILTERS 10X10X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (10101.10 4PK)
- BROWNING Inverted Flare X, 3/4" Sweat Fitting (436-252)
- MANITOWOC ICE Damper Assembly 48In (000008110)
- ALLEGRO INDUSTRIES EX Plastic Blower, 15ft. Ducting, 12" (9548-15)
- ALLEGRO INDUSTRIES Plastic Blower, 25ft. Ducting, 12" (9546-25)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 12" (9548-25)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 16" (9558-25)
- ALLEGRO INDUSTRIES EX Plastic Blower, 16" (9558)
- ALLEGRO INDUSTRIES Plastic Blower, 50ft. Ducting, 8" (9533-50)
- A.O. SMITH Heater Element, 480V (100110133)
- Allegro Industries Fan Parts