Shop All Respirator Accessories
Allegro Industries
Emergency Respirator Wall Shelf
Mfr # 4511-00
Zoro # G4891582
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 4400
- Dimensions 12-3/4 x 12-1/4 x 6-1/4 in
- Material Acrylic
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 4511-00
- Zoro # G4891582
- UPC # 741851451107
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 12-3/4 x 12-1/4 x 6-1/4 in |
Details
Item | Respirator Wall Shelf |
For Use With | Mfr. No. 4400 |
Material | Acrylic |
Color | Black/Yellow |
Description
Respirator Wall Shelf, Acrylic, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5273 (05273)
- PANDUIT Thermal Marker Plate, 3"x1", Yellow (M300X100Y6T)
- MSA SAFETY Dust and Mist Filter, 3/4 in. L, PK5 (808935)
- CONDOR Wrist Support, M, Right, Black (2KJG5)
- ALLEGRO INDUSTRIES Full Mask Storage Bag (2025)
- ALLEGRO INDUSTRIES Allegro 2055 Deluxe Pump Smoke Test Kit (2055)
- ALLEGRO INDUSTRIES Allegro 2050 Standard Smoke Test Kit (2050)
- ALLEGRO INDUSTRIES Ac Electric Cord, 953304 (9533-04)
- ALLEGRO INDUSTRIES Generic One Door Storage Wall Case (4200)
- ALLEGRO INDUSTRIES Pressure Gauge, 970004 (9700-04)
- BULLARD Mylar Clear Lens Cover, Adhesive Edge, Replacement Lens Cover, 17 in W x 6 in H, 25 Per Pack (20LCL)
- Allegro Industries Masks & Respiratory Protection