Shop All Supplied Air Systems
Allegro Industries
Eight Worker Breathing Air Filtration Pa
Mfr # 9878-EFC
Zoro # G5144737
Free Shipping & Returns
$3,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings 3/4 in Chicago
- For Use With High pressure Mask or Hood
- Includes Cart, Filtration Panel
- Length 13 1/2 in
- CFM 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9878-EFC
- Zoro # G5144737
- UPC # 741851987873
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Length | 13 1/2 in |
Height | 37 1/2 in |
Depth | 13 1/2 in |
Width | 26 in |
Details
Item | Eight Worker Breathing Air Filtration Pa |
Fittings | 3/4 in Chicago |
For Use With | High pressure Mask or Hood |
Includes | Cart, Filtration Panel |
CFM | 100 |
Material | Plastic |
Standards | OSHA |
Color | Black |
System Type | Filtration System |
Includes Carbon Monoxide Monitor | Yes |
Case Material | Plastic, Steel |
Includes Alarm | Yes |
Maximum Pressure | 125 psi |
Power Options | AC Power |
Number of Users | 8 |
Voltage | 115 V |
Series | 9874 |
Description
Eight Worker Breathing Air Filtration Pa, Number of Users 8, Includes Cart, Filtration Panel, Maximum Pressure 125 psi, System Type Filtration System, Air Flow 100 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511 (1511)
- NMC Wash Your Hands, WH5P (WH5P)
- OMEGA Pad, EVA, 45-1/2 in. L x 17-7/8 in. W (85001)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5110)
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9210-02)
- ALLEGRO INDUSTRIES 2-Worker Manifold, Hansen (9891-02 HANSEN)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- ALLEGRO INDUSTRIES Twoworker Tyvek Hood System, 100 Hose (9230-02)
- Allegro Industries Masks & Respiratory Protection