Shop All Confined Space Fans and Blowers
Allegro Industries
Ducting Adaptor/Reducer, 16in.to 8in, Nyln
Mfr # 9600-50
Zoro # G6022125
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 30284, 9515, 9515-01
- Outlet Size 8 in
- Includes Duct-to-Duct Connector
- Construction Nylon
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9600-50
- Zoro # G6022125
- UPC # 741851960074
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Outlet Size | 8 in |
Outlet Diameter | 8 in |
Details
Item | Ducting Adaptor/Reducer |
For Use With | 30284, 9515, 9515-01 |
Includes | Duct-to-Duct Connector |
Construction | Nylon |
Color | Black, Yellow |
Material | Polyester |
Standards | UL 94V-0 Flame-Retardant |
Accessory Type | Adapter Reducer |
Conductive Material Construction | No |
Description
Ducting Adaptor/Reducer, Accessory Type Adapter Reducer, Conductive Material Construction No, Color Black, Yellow, Material Polyester, Outlet Diameter 8 in, Standards UL 94V-0 Flame-Retardant, Width Not Applicable, For Use With 30284, 9515, 9515-01, Includes Duct-to-Duct Connector, Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Exhaust Fan, Hazardous Location, 12 In (AX12-4)
- SUPCO Fan Blade, 5562CC1815L1 (FB455)
- GLOBAL INDUSTRIAL Exhaust Flange For 1.2 to 2 Ton Portable ACfts (292684)
- VORNADO AIR Vornado® Vintage Personal Air Circulator, Green (CR1-0061-17)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP (9543)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 8 In (9538)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9600-15EX)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 16 In (9515-01)
- ALLEGRO INDUSTRIES Confined Space Blower, 1/4 HP (9508)
- AIR SYSTEMS INTL Duct Carrier, 12 in. dia., 50 ft. L (SVH-DC1250)
- Allegro Industries Confined Space Fans and Blowers