Shop All Confined Space Ventilation Ducting
Allegro Industries
Duct to Duct Connector, 8 in. W, Slvr
Mfr # 9500-Y
Zoro # G8576653
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Galvanized Steel
- Color Silver
- Width 8 in
- Outlet Size 8 in
- For Use With 8 in Circular Ducting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9500-Y
- Zoro # G8576653
- UPC # 741851950242
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Width | 8 in |
Outlet Size | 8 in |
Outlet Diameter | 8 in |
Details
Item | Duct to Duct Connector |
Construction | Galvanized Steel |
Color | Silver |
For Use With | 8 in Circular Ducting |
Accessory Type | Y-Duct Connectors |
Material | Steel |
Conductive Material Construction | No |
Description
Duct to Duct Connector, Accessory Type Y-Duct Connectors, Conductive Material Construction No, Color Silver, Material Steel, Outlet Diameter 8 in, Standards Not Applicable, Width 8 in, For Use With 8 in Circular Ducting, Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Scale Insert (21N39)
- RHEEM Permanent Filter 19, 3/4x21x3/8 (68-101807-03)
- ZONEFIRST Damper, 20" x 12", Static Pressure Reg. (SPRD-20X12)
- JB INDUSTRIES 1/4IN Aluminum 2-Vavle Zepplin (24425)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 8 In (9500-01)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9500-15EX)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9550-15)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 15 ft L (9550-15SB)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Black/Yellow (9650-25)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 8 In (9500-55)
- Allegro Industries Ducting, Venting & Accessories