Shop All Escape Hoods and Respirators
Allegro Industries
Double Bib Maintenance Free Tyvek Hood
Mfr # 9912-EF
Zoro # G5144554
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Includes Tyvek Hood, LP Adapter
- Application Industrial
- Lens Material Polycarbonate
- System Type Breathing Air Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9912-EF
- Zoro # G5144554
- UPC # 741851991245
- Country of Origin United States
- Category Escape Hoods and Respirators
Dimensions
Headgear Size | Universal |
Details
Item | Double Bib Maintenance Free Tyvek Hood |
Standards | NIOSH Approved |
Includes | Tyvek Hood, LP Adapter |
Application | Industrial |
Lens Material | Polycarbonate |
System Type | Breathing Air Blower |
Headgear Material | Tyvek |
Series | Tyvek |
Suspension Adjustment Type | Hook-and-Loop |
Headgear Type | Full Hood |
Description
Double Bib Maintenance Free Tyvek Hood, Full Hood, Headgear Size Universal, Includes Tyvek Hood, LP Adapter, Breathing Air Blower, Tyvek, Hook-and-Loop Suspension Adjustment Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- ELECTROMARK Floor Stencil, Danger Confined Space, Poly (Y623757)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H, PK6 (48JR95)
- ALLEGRO INDUSTRIES Deluxe Double Bib Hard Hat Hood with Sus (9909-CVSD)
- ALLEGRO INDUSTRIES Economy Supplied Air Shield with Low Pre (9903-D)
- ALLEGRO INDUSTRIES Deluxe Supplied Air Shield/Welding Helme (9904-CVW)
- ALLEGRO INDUSTRIES 2-Cylinder Airline Cascade Kit, Schrader (9890-02 SCHRADER)
- ALLEGRO INDUSTRIES EZ Air PAPR Blower Assembly (9935-BLW)
- ALLEGRO INDUSTRIES Deluxe Double Bib Hard Hat Hood with Dis (9909-SD)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007213-D)
- Allegro Industries Escape Hoods and Respirators