Shop All Engine Specialty Tools
Allegro Industries
Deluxe Magnetic Valve Lid Lifter
Mfr # 9401-45
Zoro # G203457080
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28 1/2 in
- Overall Length 5 in
- Overall Width 7 in
- Features Locking On/Off Handle, Remove Covers Quick and Easy
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9401-45
- Zoro # G203457080
- UPC # 741851940236
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Overall Height | 28 1/2 in |
Overall Length | 5 in |
Overall Width | 7 in |
Details
Item | Deluxe Magnetic Valve Lid Lifter |
Features | Locking On/Off Handle, Remove Covers Quick and Easy |
Material | Steel |
Capacity | 75 lb |
Includes | Locking On/Off Handle |
Description
Deluxe Magnetic Valve Lid Lifter, Features Locking On/Off Handle, Remove Covers Quick and Easy, Material Steel, Overall Height 28 1/2 in, Overall Width 7 in, Overall Length 5 in, Capacity 75 lb, Includes Locking On/Off Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON GREY W/ (SS3477PCGY)
- RONSTAN Small Exit Plate (RF6031)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG38D)
- DORMAN Spare Tire Hoist Assembly, 925-504 (925-504)
- MOTIVE PRODUCTS First Gen Miata Power Bleeder (0111-MTV)
- STAR ASIA 36In Air Gun Wand (19993)
- POWERBUILT Universal Twin Cam Gear Holding Tool Kit121 (647840)
- PERFORMANCE TOOL 9-Pc Disconnect Set Disconnect Tool, W86550 (W86550)
- OTC Transmission Output Shaft End Yoke Remvr (7075)
- HORIZON TOOL U-Joint Snap Ring Plier (49)
- CTA MANUFACTURING PISTON RING COMPRESSOR - AUTO (CTA2025)
- Allegro Industries Service & Shop Tools