Shop All Brushless Blowers
Allegro Industries
DC Plastic Blower, 25ft. Ducting, 16
Mfr # 9556-25
Zoro # G504390444
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,762.99
Free 30-Day Returns
Key Features
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9556-25
- Zoro # G504390444
- UPC # N
- Country of Origin United States
- Category Brushless Blowers
Details
Item | DC Plastic Blower,25ft. Ducting,16" |
Ins. Class | B |
Description
DC Plastic Blower,25ft. Ducting,16 In., Ins. Class B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Pump Kit, Powder Coated Steel, 12in.W (KPU090)
- MAXITROL Rv52-1/2 1/2" Gas Pressure (RV52-1/2)
- ENVION Envion 6014117 Four Seasons 4-in-1 HEPA Air Purifier; Fan; Heater & Humidifier (6014117)
- CANARM Exhaust Fan, Hazardous Location, 20In (AX20-4)
- METABO HPT 18V MV Cordless Brushless Handheld Blower Bare (RB18DCQ4M)
- Allegro Industries Brushless Blowers